Check Availability
  • MCR SAFETY 

    Cut Resistant Gloves, ANSI/ISEA Cut Level A4 Lining, Black, Green, S, PR 1

  • Item # 48GH93
  • Mfr. Model # 9379ARCS
Cut Resistant Gloves, ANSI/ISEA Cut Level A4 Lining, Black, Green, S, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 48GH93
Mfr. Model # 9379ARCS
UNSPSC #46181504
Shipping Weight 0.16 lbs
Country of Origin Sri Lanka *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A4
ANSI/ISEA Abrasion Level Not Tested
Suggested Use Environment Dry
Series Memphis Arc
Glove Size S
Puncture Resistant Yes
Palm Material APG
Color Black, Green
Cuff Knit Wrist
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Flat
Glove Hand Style Left and Right
Glove Length 11-1/2"
Application Automotive Assembly, Bottling, Canning, Glass Handling, HVAC, Sheet Metal Industry, Bakeries
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms