This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MCR SAFETY 

    Cowhide Leather Work Gloves, Slip-On Cuff, High Visibility Orange, Size: XL, Left and Right Hand

  • Item # 4KWZ1
  • Mfr. Model # 32111XL
Cowhide Leather Work Gloves, Slip-On Cuff, High Visibility Orange, Size: XL, Left and Right Hand

See alternate products available online.

Product Details

Gunn cut gloves feature 3M™ Scotchlite™ reflective material. Reflective material on knuckle, wrist, and 3 fingertips. Microabsorbent terry fabric liner.
Show More Close
 

Technical Specifications

Item # 4KWZ1
Mfr. Model # 32111XL
UNSPSC #46181504
Catalog Page 1701
Shipping Weight 0.24 lbs
Country of Origin China *
Item Leather Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Keystone
Cuff Slip-On
Glove Back Material Nylon
Glove Size XL
Glove Leather Grade A
Application Low Maintenance
Color High Visibility Orange
Lining Unlined
Hand Left and Right
Leather Palm Process Grain
Leather Palm Type Grain
Stitching Material Polyester/Cotton
Standards ANSI/ISEA 107-2004
* This product's country of origin is subject to change

Welcome Sign In