Check Availability
  • MCR SAFETY 

    Cowhide Leather Work Gloves, Slip-On Cuff, Cream, Size: S, Left and Right Hand

  • Item # 46U078
  • Mfr. Model # 3211S
Cowhide Leather Work Gloves, Slip-On Cuff, Cream, Size: S, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46U078
Mfr. Model # 3211S
UNSPSC #46181504
Shipping Weight 0.23 lbs
Country of Origin China *
Item Leather Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Keystone
Cuff Slip-On
Glove Back Material Cowhide
Glove Size S
Glove Leather Grade B
Application General Work Tasks
Color Cream
Lining Unlined
Hand Left and Right
Leather Palm Process Full-Grain
Leather Palm Type Full-Grain
Stitching Material Polyester/Cotton
Standards ANSI/ISEA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms