Check Availability
  • MCR SAFETY 

    Cowhide Leather Work Gloves, Knit Wrist Cuff, Gray, Size: L, Left and Right Hand

  • Item # 3PLT8
  • Mfr. Model # 1040
Cowhide Leather Work Gloves, Knit Wrist Cuff, Gray, Size: L, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PLT8
Mfr. Model # 1040
UNSPSC #46181504
Shipping Weight 2.65 lbs
Country of Origin China *
Item Leather Gloves
Leather Palm Material Cowhide
Glove Cut Clute
Leather Glove Item Leather Work Gloves
Thumb Style Straight
Cuff Knit Wrist
Glove Back Material Cotton
Glove Size L
Glove Leather Grade B
Application Landscaping, Sanitation, Construction, Warehousing
Color Gray
Lining Fleece Palm
Hand Left and Right
Leather Palm Process Split
Leather Palm Type Split
Stitching Material Polyester/Cotton
Standards Not Applicable
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms