Check Availability
  • MCR SAFETY 

    Cowhide Leather Work Gloves, Safety Cuff, Beige Palm, Blue and Yellow Stripped Back, Size: S, Left a

  • Item # 36H982
  • Mfr. Model # 1935S
Cowhide Leather Work Gloves, Safety Cuff, Beige Palm, Blue and Yellow Stripped Back, Size: S, Left a
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36H982
Mfr. Model # 1935S
UNSPSC #46181504
Shipping Weight 0.4 lbs
Country of Origin China *
Item Leather Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Safety
Glove Back Material Cotton
Glove Size S
Glove Leather Grade A
Application Automotiv Assembly, Utilities, Farming, Iron Work, Mining, Pipe fitting, Stamping, Steel Work
Color Beige Palm, Blue and Yellow Stripped Back
Lining Fleece Palm
Hand Left and Right
Leather Palm Process Grain
Leather Palm Type Grain
Stitching Material Polyester/Cotton
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms