Check Availability
  • MCR SAFETY 

    Cowhide Leather Work Gloves, Gauntlet Cuff, Gray Palm, Natural Back, Size: XL, Left and Right Hand

  • Item # 2ELG5
  • Mfr. Model # 1710XL
Cowhide Leather Work Gloves, Gauntlet Cuff, Gray Palm, Natural Back, Size: XL, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Safety cuff and gauntlet styles feature leather-wrapped index finger, fingertips, and knuckle strap. Double palm has extra layer of leather in high-wear areas. Full-leather style protects both palm and back of the hand. Heavy select side leather for durability. Sewn with DuPont™ Kevlar®
Show More Close
 

Technical Specifications

Item # 2ELG5
Mfr. Model # 1710XL
UNSPSC #46181504
Catalog Page 1701
Shipping Weight 0.77 lbs
Country of Origin China *
Item Leather Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Gauntlet
Glove Back Material Cotton Canvas
Glove Size XL
Glove Leather Grade A
Application Cable, Construction, Farming, Foundry, Jack Hammer, Lumberjack, Millwright, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
Color Gray Palm, Natural Back
Lining Fleece Palm
ANSI/ISEA Cut Level A2
Hand Left and Right
Leather Palm Process Split
Leather Palm Type Split
Stitching Material Kevlar(R)
Standards ANSI/ISEA, EN 388 CE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms