Check Availability
  • MCR SAFETY 

    Cowhide Leather Work Gloves, Safety Cuff, Gray Palm, Natural Back, Size: M, Left and Right Hand

  • Item # 2ELG4
  • Mfr. Model # 1710M
Cowhide Leather Work Gloves, Safety Cuff, Gray Palm, Natural Back, Size: M, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable enough to take on the toughest jobs these Big Jake® leather gloves by MCR Safety are constructed of heavy, select premium A+ side split cow leather. Sewn with strong, heat-resistant DuPont™ Kelvar® thread for long life. Gloves feature an 8-oz. jersey palm lining, cotton canvas back, and a rubberized safety cuff to help keep your hands comfortable and safe.
Show More Close
 

Technical Specifications

Item # 2ELG4
Mfr. Model # 1710M
UNSPSC #46181504
Catalog Page 1701
Shipping Weight 0.54 lbs
Country of Origin China *
Item Leather Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Safety
Glove Back Material Cotton Canvas
Glove Size M
Glove Leather Grade A
Application Cable, Construction, Farming, Foundry, Jack Hammer, Lumberjack, Millwright, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
Color Gray Palm, Natural Back
Lining Fleece Palm
ANSI/ISEA Cut Level A2
Hand Left and Right
Leather Palm Process Split
Leather Palm Type Split
Stitching Material Kevlar(R)
Standards ANSI/ISEA, EN 388 CE
* This product's country of origin is subject to change

Welcome Sign In