Check Availability
  • MCR SAFETY 

    Cowhide Leather Work Gloves, Safety Cuff, Gray Palm, Natural Back, Size: XL, Left and Right Hand

  • Item # 2ELG2
  • Mfr. Model # 1702XL
Cowhide Leather Work Gloves, Safety Cuff, Gray Palm, Natural Back, Size: XL, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cut-Resistant Leather Gloves
Split leather provides abrasion resistance and durability. Kevlar® liner resists cuts, and Kevlar® thread adds reinforcement. Wing thumb. 1700 series.
Show More Close
 

Technical Specifications

Item # 2ELG2
Mfr. Model # 1702XL
UNSPSC #46181504
Catalog Page 1683
Shipping Weight 0.64 lbs
Country of Origin China *
Item Leather Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Safety
Glove Back Material Cotton Canvas
Glove Size XL
Glove Leather Grade A
Application Cable, Construction, Farming, Foundry, Jack Hammer, Lumberjack, Millwright, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
Color Gray Palm, Natural Back
Lining Kevlar(R)
ANSI/ISEA Cut Level A3
Hand Left and Right
Leather Palm Process Split
Leather Palm Type Split
Stitching Material Kevlar(R)
Standards ANSI/ISEA, EN 388 CE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms