Check Availability
  • MCR SAFETY 

    Cowhide Leather Work Gloves, Safety Cuff, Gray, Natural, Size: XL, Left and Right Hand

  • Item # 2ELF8
  • Mfr. Model # 1700XL
Cowhide Leather Work Gloves, Safety Cuff, Gray, Natural, Size: XL, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable enough to take on the toughest jobs these Big Jake® leather gloves by MCR Safety are constructed of heavy, select premium A+ side split cow leather. Sewn with strong, heat-resistant DuPont™ Kelvar® thread for long life. Gloves feature an 8-oz. jersey palm lining, cotton canvas back, and a rubberized safety cuff to help keep your hands comfortable and safe.
Show More Close
 

Technical Specifications

Item # 2ELF8
Mfr. Model # 1700XL
UNSPSC #46181504
Catalog Page 1701
Shipping Weight 0.6 lbs
Country of Origin China *
Item Leather Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Safety
Glove Back Material Cotton Canvas
Glove Size XL
Glove Leather Grade A
Application Cable, Construction, Farming, Foundry, Jack Hammer, Lumberjack, Millwright, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
Color Gray, Natural
Lining Fleece Palm
ANSI/ISEA Cut Level A2
Hand Left and Right
Leather Palm Process Split
Leather Palm Type Split
Stitching Material Kevlar(R)
Standards ANSI/ISEA, EN 388 CE
* This product's country of origin is subject to change

Welcome Sign In