Check Availability
  • MCR SAFETY 

    Cowhide Leather Work Gloves, Safety Cuff, Gray, Natural, Size: L, Left and Right Hand

  • Item # 2ELF5
  • Mfr. Model # 1700L
Cowhide Leather Work Gloves, Safety Cuff, Gray, Natural, Size: L, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MEMPHIS GLOVES Big Jake® premium split cowhide leather palm gloves are made of heavy select side leather for durability. Rubberized safety cuff with leather-wrapped index finger, fingertips, and knuckle strap. Sewn with DuPont™ Kevlar® thread. (1700 series.)
Show More Close
 

Technical Specifications

Item # 2ELF5
Mfr. Model # 1700L
UNSPSC #46181504
Catalog Page 1701
Shipping Weight 0.61 lbs
Country of Origin China *
Item Leather Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Safety
Glove Back Material Cotton Canvas
Glove Size L
Glove Leather Grade A
Application Cable, Construction, Farming, Foundry, Jack Hammer, Lumberjack, Millwright, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
Color Gray, Natural
Lining Fleece Palm
ANSI/ISEA Cut Level A2
Hand Left and Right
Leather Palm Process Split
Leather Palm Type Split
Stitching Material Kevlar(R)
Standards ANSI/ISEA, EN 388 CE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms