Check Availability
  • MCR SAFETY 

    Cowhide Leather Work Gloves, Safety Cuff, Gray Palm, HiVis Orange and Yellow Back, Size: L, Left and

  • Item # 2ELF4
  • Mfr. Model # 1440L
Cowhide Leather Work Gloves, Safety Cuff, Gray Palm, HiVis Orange and Yellow Back, Size: L, Left and
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Be seen and be safe in low light conditions with the reflective material on these Luminator™ leather gloves by MCR Safety. Gloves feature reflective material on the cuffs and knuckles for added visibility.

• Comfortable fleece palm lining
• Durable, select shoulder leather for long life
Show More Close
 

Technical Specifications

Item # 2ELF4
Mfr. Model # 1440L
UNSPSC #46181504
Catalog Page 1701
Shipping Weight 0.54 lbs
Country of Origin China *
Item Leather Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Safety
Glove Back Material Nylon
Glove Size L
Glove Leather Grade B
Application Low Light Environments, Airport, Mining, Road Construction, Railroad, Municipal Utilities
Color Gray Palm, HiVis Orange and Yellow Back
Lining Fleece Palm
Hand Left and Right
Leather Palm Process Split
Leather Palm Type Split
Stitching Material Polyester/Cotton
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms