Check Availability
  • MCR SAFETY 

    Cowhide Leather Work Gloves, Gauntlet Cuff, Gray, Size: XL, Left and Right Hand

  • Item # 2ELF3
  • Mfr. Model # 1712
Cowhide Leather Work Gloves, Gauntlet Cuff, Gray, Size: XL, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

When your job calls on heavy-duty work, count on these Big Jake® leather gloves by MCR Safety to deliver the protection you need. Super-strong, heat-resistant DuPont™ Kevlar® thread delivers unmatched protection. Made of 2 layers of select side-split cow leather in the palm with 9-oz. cotton canvas backing for breathability and comfort.
Show More Close
 

Technical Specifications

Item # 2ELF3
Mfr. Model # 1712
UNSPSC #46181504
Shipping Weight 0.84 lbs
Country of Origin China *
Item Leather Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Gauntlet
Glove Back Material Cotton Canvas
Glove Size XL
Glove Leather Grade A
Application Cable, Construction, Farming, Foundry, Jack Hammer, Lumberjack, Millwright, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
Color Gray
Lining Fleece Palm
Hand Left and Right
Leather Palm Process Split
Leather Palm Type Split
Stitching Material Kevlar(R)
Standards EN 388 CE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms