Check Availability
  • MCR SAFETY 

    Cowhide Leather Work Gloves, Safety Cuff, Gray Palm, Blue and Yellow Stripped Back, Size: XL, Left a

  • Item # 26K592
  • Mfr. Model # 1400KXL
Cowhide Leather Work Gloves, Safety Cuff, Gray Palm, Blue and Yellow Stripped Back, Size: XL, Left a
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Innovative combination of DuPont™ Kevlar® fiber lining and leather in these MCR safety leather gloves offers you extreme cut protection for your toughest jobs. They feature select shoulder leather palms with a 2-1/2" plasticized safety cuff for additional protection. Blue cotton canvas fabric back with black and yellow stripes.
Show More Close
 

Technical Specifications

Item # 26K592
Mfr. Model # 1400KXL
UNSPSC #46181504
Shipping Weight 0.58 lbs
Country of Origin China *
Item Leather Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Safety
Glove Back Material Cotton Canvas
Glove Size XL
Glove Leather Grade B
Application Aerospace, Automotive Assembly, Canning, Carpentry, Farming, HVAC, Landscaping, Warehousing
Color Gray Palm, Blue and Yellow Stripped Back
Lining Kevlar(R)
ANSI/ISEA Cut Level A3
Hand Left and Right
Leather Palm Process Split
Leather Palm Type Split
Stitching Material Kevlar(R)
Standards ANSI/ISEA, Conductive Heat Testing Level 4 for applications less than 500 degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms