Check Availability
  • MCR SAFETY 

    Cowhide Leather Work Gloves, Safety Cuff, Gray Palm, Blue and Yellow Stripped Back, Size: M, Left an

  • Item # 26K555
  • Mfr. Model # 1400KM
Cowhide Leather Work Gloves, Safety Cuff, Gray Palm, Blue and Yellow Stripped Back, Size: M, Left an
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Innovative combination of DuPont™ Kevlar® fiber lining and leather in these MCR safety leather gloves offers you extreme cut protection for your toughest jobs. They feature select shoulder leather palms with a 2-1/2" plasticized safety cuff for additional protection. Blue cotton canvas fabric back with black and yellow stripes.
Show More Close
 

Technical Specifications

Item # 26K555
Mfr. Model # 1400KM
UNSPSC #46181504
Shipping Weight 0.46 lbs
Country of Origin China *
Item Leather Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Safety
Glove Back Material Cotton Canvas
Glove Size M
Glove Leather Grade B
Application Aerospace, Automotive Assembly, Canning, Carpentry, Farming, HVAC, Landscaping, Warehousing
Color Gray Palm, Blue and Yellow Stripped Back
Lining Kevlar(R)
ANSI/ISEA Cut Level A3
Hand Left and Right
Leather Palm Process Split
Leather Palm Type Split
Stitching Material Kevlar(R)
Standards ANSI/ISEA, Conductive Heat Testing Level 4 for applications less than 500 degrees F
* This product's country of origin is subject to change

Welcome Sign In