Check Availability
  • MCR SAFETY 

    Cowhide Leather Work Gloves, Slip-On Cuff, Beige, Size: L, Left and Right Hand

  • Item # 25D570
  • Mfr. Model # 3213HVIL
Cowhide Leather Work Gloves, Slip-On Cuff, Beige, Size: L, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Select grain leather in these MCR Safety chemical resistant gloves provides a good balance between abrasion resistance, comfort, dexterity, and durability. Gloves have high-visibility orange fingertips and a WATCH YOUR HANDS logo. Ideal for use in construction, forestry, landscaping, transportation, and warehousing applications.
Show More Close
 

Technical Specifications

Item # 25D570
Mfr. Model # 3213HVIL
UNSPSC #46181504
Shipping Weight 0.2 lbs
Country of Origin China *
Item Leather Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Keystone
Cuff Slip-On
Glove Back Material Cowhide
Glove Size L
Glove Leather Grade C
Application Machine Opperation, Construction, Crane Operation
Color Beige
Lining Unlined
Hand Left and Right
Leather Palm Process Full-Grain
Leather Palm Type Full-Grain
Stitching Material Polyester/Cotton
* This product's country of origin is subject to change

Welcome Sign In