Check Availability
  • MCR SAFETY 

    Cowhide Leather Work Gloves, Slip-On Cuff, Cream, Size: XL, Left and Right Hand

  • Item # 22DN44
  • Mfr. Model # 3205XL
Cowhide Leather Work Gloves, Slip-On Cuff, Cream, Size: XL, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22DN44
Mfr. Model # 3205XL
UNSPSC #46181504
Shipping Weight 0.25 lbs
Country of Origin China *
Item Leather Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Keystone
Cuff Slip-On
Glove Back Material Cowhide
Glove Size XL
Glove Leather Grade C
Application Furniture Industry, Municipalities, Repackaging and Building Operations, Stamping, and Utilities
Color Cream
Lining Unlined
Hand Left and Right
Leather Palm Process Full-Grain
Leather Palm Type Full-Grain
Stitching Material Polyester/Cotton
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms