Check Availability
  • MCR SAFETY 

    Cowhide Leather Work Gloves, Safety Cuff, Blue with Black and Yellow Stripes, Size: L, Left Only Han

  • Item # 21NM30
  • Mfr. Model # 1400LH
  • (1)
Cowhide Leather Work Gloves, Safety Cuff, Blue with Black and Yellow Stripes, Size: L, Left Only Han
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21NM30
Mfr. Model # 1400LH
UNSPSC #46181504
Shipping Weight 0.17 lbs
Country of Origin China *
Item Leather Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Safety
Glove Back Material Cotton
Glove Size L
Glove Leather Grade B
Application Construction, Mining, Pipe Fitting, General Purpose
Color Blue with Black and Yellow Stripes
Lining Fleece Palm
ANSI/ISEA Cut Level 2
Hand Left Only
Leather Palm Process Split
Leather Palm Type Split
Stitching Material Polyester/Cotton
Standards ANSI/ISEA, Conductive Heat Tested Level 3 for applications less than 392 degress F
* This product's country of origin is subject to change

Welcome Sign In