Check Availability
  • MCR SAFETY 

    Cowhide Leather Work Gloves, Safety Cuff, Blue with Black and Yellow Stripes, Size: XL, Left and Rig

  • Item # 21NM28
  • Mfr. Model # 1400XL
Cowhide Leather Work Gloves, Safety Cuff, Blue with Black and Yellow Stripes, Size: XL, Left and Rig
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21NM28
Mfr. Model # 1400XL
UNSPSC #46181504
Shipping Weight 0.4 lbs
Country of Origin Mexico *
Item Leather Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Safety
Glove Back Material Cotton
Glove Size XL
Glove Leather Grade B
Application Construction, Mining, Pipe Fitting, General Purpose
Color Blue with Black and Yellow Stripes
Lining Fleece Palm
ANSI/ISEA Cut Level 2
Hand Left and Right
Leather Palm Process Split
Leather Palm Type Split
Stitching Material Polyester/Cotton
Standards ANSI/ISEA, Conductive Heat Tested Level 3 for applications less than 392 degress F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms