Check Availability
  • MCR SAFETY 

    Cowhide Leather Work Gloves, Safety Cuff, Gray Palm, Gray and Red Stripped Back, Size: L, Left and R

  • Item # 20JF08
  • Mfr. Model # 1200
Cowhide Leather Work Gloves, Safety Cuff, Gray Palm, Gray and Red Stripped Back, Size: L, Left and R
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20JF08
Mfr. Model # 1200
UNSPSC #46181504
Shipping Weight 0.51 lbs
Country of Origin China *
Item Leather Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Safety
Glove Back Material Cotton
Glove Size L
Glove Leather Grade C
Application General Purpose
Color Gray Palm, Gray and Red Stripped Back
Lining Fleece Palm
Hand Left and Right
Leather Palm Process Full Split
Leather Palm Type Split
Stitching Material Polyester/Cotton
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms