Check Availability
  • MCR SAFETY 

    Coated Gloves, Canvas Material, Knit Wrist Cuff, Orange, Glove Size: L

  • Item # 48GM60
  • Mfr. Model # 9018CDOB
Coated Gloves, Canvas Material, Knit Wrist Cuff, Orange, Glove Size: L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A durable clute-cut design prevents these canvas glove seams from splitting, while the stretchable knit wrist adds comfort and keep debris out of your sleeves. The straight thumb design saves on material.
Show More Close
 

Technical Specifications

Item # 48GM60
Mfr. Model # 9018CDOB
UNSPSC #46181504
Shipping Weight 2.5 lbs
Country of Origin China *
Item Coated Gloves
Fabric Weight 18 oz
Material Canvas
Glove Coating Material Uncoated
Color Orange
Cuff Knit Wrist
Glove Size L
Glove Cut Clute
Glove Length 10"
Glove Style Canvas
Gauge Not Available
Application General Maintenance, General Construction, Material Handling, Shipping, Receiving, Assembly, Warehousing
Glove Color Family Orange
Finger Style Full Finger
Thumb Style Straight
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms