Check Availability
  • MCR SAFETY 

    Checkmate® Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 3WMF4
  • Mfr. Model # CK110
Checkmate® Scratch-Resistant Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight, unisex Virtua protective eyewear combines versatility and value with high wraparound coverage for a comfortable, contoured fit. The Virtua slim protective eyewear line merges outstanding unisex style, protection and affordability, all while offering wearers an open, unobstructed viewing range. Designed for indoor or outdoor use, Virtua protective eyewear is a valuable choice in vision safety. There are 20 safety glasses per case.
Show More Close
 

Technical Specifications

Item # 3WMF4
Mfr. Model # CK110
UNSPSC #46181802
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Checkmate(R)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Clear
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Clear
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Standards ANSI Z87.1-2015
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms