Check Availability
  • MCR SAFETY 

    Checklite® Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 3NTN2
  • Mfr. Model # CL110
Checklite® Scratch-Resistant Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These lightweight single-lens safety glasses have all the benefits of protecting your eyes, sized to fit smaller faces.
Show More Close
 

Technical Specifications

Item # 3NTN2
Mfr. Model # CL110
UNSPSC #46181802
Catalog Page 1654
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Checklite(R)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Clear
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Clear
Temple Style Spatula
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable Yes
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms