Check Availability
  • MCR SAFETY 

    BearKat® Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color

  • Item # 8E319
  • Mfr. Model # BK119
BearKat® Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Get unobstructed vision and maximum safety with the dual lens, tight-fitting CREWS Bear Kat Safety Glasses. Their unbelievable fit and comfort will make you forget that they are on. The dual lens design gives you a full orbital seal. These glasses feature the grip and comfort of nonslip rubber head grips, and strong, lightweight lenses with a Duramass scratch resistant coating. Replacement lenses are available.
Show More Close
 

Technical Specifications

Item # 8E319
Mfr. Model # BK119
UNSPSC #46181802
Catalog Page 1656
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series BearKat(R)
Gender Unisex
Lens Color Indoor/Outdoor
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Clear
Temple Style Hybrid
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Standards ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
* This product's country of origin is subject to change

Welcome Sign In