Check Availability
  • MCR SAFETY 

    Backdraft® Scratch-Resistant Safety Glasses, Silver Mirror Lens Color

  • Item # 35ZA33
  • Mfr. Model # BD117
Backdraft® Scratch-Resistant Safety Glasses, Silver Mirror Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The Backdraft eyewear offers a lightweight, contoured frameless design that contains no metal, making it a great option for those applications where dielectric options are needed. It features unique soft TPR internal side shields for an added layer of protection from particles or debris, and also added elements of comfort and stability. Dielectric break-away cord included.
Show More Close
 

Technical Specifications

Item # 35ZA33
Mfr. Model # BD117
UNSPSC #46181802
Catalog Page 1656
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Backdraft(R)
Gender Unisex
Lens Color Silver Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Gun Metal Gray
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Gun Metal Gray
Temple Style Hybrid
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Includes Cleaning bag, detachable cord
Standards ANSI Z87.1-2015
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms