Check Availability
  • MCR SAFETY 

    Backdraft® Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 35ZA31
  • Mfr. Model # BD112P
Backdraft® Scratch-Resistant Safety Glasses, Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Backdraft eyewear offers a lightweight, contoured frameless design that contains no metal, making it a great option for those applications where dielectric options are needed. It features unique soft TPR internal side shields for an added layer of protection from particles or debris, and also added elements of comfort and stability. Dielectric break-away cord included.
Show More Close
 

Technical Specifications

Item # 35ZA31
Mfr. Model # BD112P
UNSPSC #46181802
Catalog Page 1654
Shipping Weight 0.223 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Backdraft(R)
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Gun Metal Gray
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Gun Metal Gray
Temple Style Hybrid
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Cleaning bag, detachable cord
Standards ANSI Z87.1-2015
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms