Check Availability
  • MCR SAFETY 

    BLACKJACK® Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 26H182
  • Mfr. Model # S2112
BLACKJACK® Scratch-Resistant Safety Glasses, Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The non-slip, soft temple material with these safety glasses by MCR Safety helps provide a comfortable and secure fit. Sleek and stylish glasses have a rimless design that allows unobstructed vision, and the metal alloy hybrid temples are fully adjustable. Universal nose bridge can fit a wide variety of users.
Show More Close
 

Technical Specifications

Item # 26H182
Mfr. Model # S2112
UNSPSC #46181802
Shipping Weight 2.0 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series BLACKJACK(R)
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Eyewear Size Universal
Lens Material Polycarbonate
Temple Color Slate
Temple Style Hybrid
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Standards ANSI Z87.1-2015
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms