Check Availability
  • MCR SAFETY 

    BEARKAT® Uncoated Safety Glasses, Clear Lens Color

  • Item # 26G909
  • Mfr. Model # BK010
BEARKAT® Uncoated Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26G909
Mfr. Model # BK010
UNSPSC #46181802
Catalog Page 0
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series BEARKAT(R)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Uncoated
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Eyewear Size Universal
Lens Material Polycarbonate
Temple Color Clear
Temple Style Hybrid
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Standards ANSI Z87.1-2015
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms