Check Availability
  • MCR SAFETY 

    BearKat® Scratch-Resistant Safety Glasses , Light Blue Lens Color

  • Item # 21U064
  • Mfr. Model # BK313
BearKat® Scratch-Resistant Safety Glasses , Light Blue Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Crews® Protective Eyewear have a single wraparound lens design with integral sideshields for protection on all sides. Their nonslip temple sleeves add grip and comfort. The glasses meet the Military Vo Ballistic Test for Impact.
Show More Close
 

Technical Specifications

Item # 21U064
Mfr. Model # BK313
UNSPSC #46181802
Catalog Page 1656
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series BearKat(R)
Gender Unisex
Lens Color Light Blue
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Light Blue
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Light Blue
Temple Style Hybrid
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable Yes
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2015
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In