Check Availability
  • MCR SAFETY 

    BEARKAT® Anti-Fog, Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 21U063
  • Mfr. Model # BK312AF
BEARKAT® Anti-Fog, Scratch-Resistant Safety Glasses, Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Crews® Protective Eyewear have a single wraparound lens design with integral sideshields for protection on all sides. Their nonslip temple sleeves add grip and comfort. The glasses meet the Military Vo Ballistic Test for Impact.
Show More Close
 

Technical Specifications

Item # 21U063
Mfr. Model # BK312AF
UNSPSC #46181802
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Bearkat
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Gray
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Gray
Temple Style Hybrid
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Standards ANSI Z87.1-2015
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms