Check Availability
  • MCR SAFETY 

    Anti-Fog, Scratch-Resistant Indirect Protective Goggles, Clear Lens

  • Item # 26H007
  • Mfr. Model # 2235RB
Anti-Fog, Scratch-Resistant Indirect Protective Goggles, Clear Lens
Qty
  • Web Price
    $4.94 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26H007
Mfr. Model # 2235RB
UNSPSC #46181804
Shipping Weight 6.0 lbs
Country of Origin China *
Item Protective Goggles
Eyewear Venting Indirect
Lens Color Clear
Lens Coating Anti-Fog, Scratch-Resistant
Frame Color Clear
Eyewear Frame Design Goggle
Lens Material Polycarbonate
Strap Material Elastic
Frame Material PVC
UV Protection 99.90%
X-Ray Detectable Yes
Standards ANSI Z87.1-2015
Eyewear Size Universal
Primary Lens Color Clear
Foam Lined No
Series VERDICT(R)
ANSI Dust/Splash Rating D3, D4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms