Check Availability
  • MCR SAFETY 

    7 Gauge Sandy Nitrile Coated Gloves, Glove Size: L, High Vis Yellow

  • Item # 48GH63
  • Mfr. Model # 9673SFHVL
7 Gauge Sandy Nitrile Coated Gloves, Glove Size: L, High Vis Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High comfort and dexterity are built into these multipurpose Memphis™ protective gloves from MCR Safety. The design starts with a strong nylon shell. Over that is a dipped nitrile coating on palm and fingers that stands up to oil, grease, acids, and some solvents and also resists snags, cuts, abrasion, and punctures. The sandy finish boosts grip and abrasion resistance. And personal safety in dim and dark locations gets some assistance from the high-visibility color.
Show More Close
 

Technical Specifications

Item # 48GH63
Mfr. Model # 9673SFHVL
UNSPSC #46181504
Catalog Page 1691
Shipping Weight 0.11 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Sandy
Glove Coating Coverage 3/4 Dip
ANSI/ISEA Abrasion Level 0
Suggested Use Environment Dry/Light Oil
Insulated No
Gauge 7
Lining Polyester
Glove Size L
Color High Vis Yellow
Cuff Knit Wrist
Glove Length 10"
Thumb Style Wing
Standards CE, EN388
ANSI Cut Grams 0
ANSI/ISEA Puncture Level 0
Application Agriculture, Assembly Line Production, Automotive Assembly, Carpentry, Construction, Demolition, Furniture industry, Janitorial, Landscaping, Manufacturing, Flagman
Resists Abrasions, Cuts, Tear, Punctures
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms