Check Availability
  • MCR SAFETY 

    7 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: L, Amber/Natural

  • Item # 48XW36
  • Mfr. Model # 6840
7 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: L, Amber/Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48XW36
Mfr. Model # 6840
UNSPSC #46181504
Shipping Weight 4.7 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Natural Rubber Latex
Glove Coating Finish Crinkled
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 0
Suggested Use Environment Dry, Light Oil and Oily
Insulated No
Gauge 7
Lining Canvas
Glove Size L
Color Amber/Natural
Cuff Knit Wrist
Glove Length 10-1/2"
Thumb Style Wing
Standards ANSI 105, EN388
ANSI/ISEA Puncture Level 0
Application General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
Resists Abrasions, Cuts, Tear, Punctures
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms