Check Availability
  • MCR SAFETY 

    7, 15 Gauge Flat Coated Gloves, Glove Size: 2XL, High Vis Yellow

  • Item # 13V977
  • Mfr. Model # N9690HVXXL
7, 15 Gauge Flat Coated Gloves, Glove Size: 2XL, High Vis Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13V977
Mfr. Model # N9690HVXXL
UNSPSC #46181504
Shipping Weight 0.3 lbs
Country of Origin Pakistan *
Item Coated Gloves
Glove Coating Finish Flat
Glove Coating Coverage 3/4 Dip
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Not Specified
Insulated No
Gauge 7, 15
Lining Acrylic Terry/Nylon
Glove Size 2XL
Color High Vis Yellow
Cuff Knit Wrist
Glove Length 11"
Thumb Style Wing
Standards EN388
ANSI/ISEA Puncture Level 2
Application Cold Storage, Commercial Fishing, Frozen Food Packaging, Agriculture, Carpentry, Construction, Flagman, HVAC, Landscaping, Warehousing
Resists Abrasions, Cold Conditions
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms