Check Availability
  • MCR SAFETY 

    18 Gauge Smooth Nitrile Coated Gloves, Glove Size: M, Black/Red

  • Item # 35YR75
  • Mfr. Model # N96783M
18 Gauge Smooth Nitrile Coated Gloves, Glove Size: M, Black/Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35YR75
Mfr. Model # N96783M
UNSPSC #46181504
Shipping Weight 0.16 lbs
Country of Origin Pakistan *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Smooth
Glove Coating Coverage 3/4 Dip
ANSI/ISEA Abrasion Level Not Tested
Suggested Use Environment Dry, Light Oil and Oily
Insulated No
Gauge 18
Lining Unlined
Glove Size M
Color Black/Red
Cuff Knit Wrist
Glove Length 9-3/4"
Thumb Style Wing
Standards EN388
Application Construction, Farming, General Maintenance
Resists Abrasions, Cuts, Tares, Punctures
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms