Check Availability
  • MCR SAFETY 

    18 Gauge Foam Nitrile Coated Gloves, Glove Size: L, Black/Red

  • Item # 40P612
  • Mfr. Model # N96970L
18 Gauge Foam Nitrile Coated Gloves, Glove Size: L, Black/Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40P612
Mfr. Model # N96970L
UNSPSC #46181504
Shipping Weight 0.15 lbs
Country of Origin Pakistan *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Foam
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 4
Suggested Use Environment Dry/Light Oil
Insulated No
Gauge 18
Lining Unlined
Glove Size L
Color Black/Red
Cuff Knit Wrist
Glove Length 9"
Thumb Style Wing
Standards EN388, 170-199 For Food Contact
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 1
Application Automotive Assembly, Farming, Landscaping, Material Handling, Warehousing
Resists Oil, Abrasion
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms