Check Availability
  • MCR SAFETY 

    18 Gauge Flat Polyurethane Coated Gloves, Glove Size: XS, Blue/Black

  • Item # 48GJ77
  • Mfr. Model # N9696XS
18 Gauge Flat Polyurethane Coated Gloves, Glove Size: XS, Blue/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Engineered for a feather-light second skin feeling, with a skintight athletic-grade shell, Ninja® Lite seamless knit gloves from MCR gloves offer high abrasion resistance along with dexterity and a great sense of touch. The flat-dipped all-nylon shell's palm and finger coating provide grip and dexterity for small parts handling.
Show More Close
 

Technical Specifications

Item # 48GJ77
Mfr. Model # N9696XS
UNSPSC #46181504
Catalog Page 1688
Shipping Weight 0.06 lbs
Country of Origin Sri Lanka *
Item Coated Gloves
Glove Coating Material Polyurethane
Glove Coating Finish Flat
Glove Coating Coverage Palm and Fingers
Suggested Use Environment Dry/Light Oil
Insulated No
Gauge 18
Lining Unlined
Glove Size XS
Color Blue/Black
Cuff Knit Wrist
Glove Length 9"
Thumb Style Wing
Standards EN388
ANSI Cut Grams 0
ANSI/ISEA Puncture Level 0
Application Automotive Assembly, Assembly Line Production, Automotive, Carpentry, Construction, Farming, Furniture industry, Janitorial, Landscaping, Material Handling, Mechanics, Shipping/Receiving, Warehousing
Resists Abrasion
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms