Check Availability
  • MCR SAFETY 

    18 Gauge Flat Nitrile Coated Gloves, Glove Size: 2XL, Red/Black

  • Item # 46U083
  • Mfr. Model # N96970XXL
18 Gauge Flat Nitrile Coated Gloves, Glove Size: 2XL, Red/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46U083
Mfr. Model # N96970XXL
UNSPSC #46181504
Shipping Weight 0.13 lbs
Country of Origin Pakistan *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Flat
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 4
Suggested Use Environment Dry/Light Oil
Insulated No
Gauge 18
Lining Unlined
Glove Size 2XL
Color Red/Black
Cuff Knit Wrist
Glove Length 11"
Thumb Style Wing
Standards EN388, 170-199 For Food Contact
Application Automotive Assembly, Farming, Landscaping, Material Handling, Warehousing
Resists Oil, Abrasion
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms