Check Availability
  • MCR SAFETY 

    15 Gauge Flat Nitrile Coated Gloves, Glove Size: L, Gray/White

  • Item # 3RUK5
  • Mfr. Model # 9683L
15 Gauge Flat Nitrile Coated Gloves, Glove Size: L, Gray/White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These general purpose unlined gloves are designed for great fit, comfort, and protection. The seamless nylon shell of Memphis™ UltraTech® Style 9683 from MCR Safety is Actifresh®-treated to resist odor-causing bacteria, molds, and mildew. The color-coded hem lets you know you've picked up the correct size.
Show More Close
 

Technical Specifications

Item # 3RUK5
Mfr. Model # 9683L
UNSPSC #46181504
Shipping Weight 0.11 lbs
Country of Origin Pakistan *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Flat
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry
Insulated No
Gauge 15
Lining Nylon
Glove Size L
Color Gray/White
Cuff Knit Wrist
Glove Length 10"
Thumb Style Wing
Standards ANSI, EN388
ANSI Cut Grams 0
ANSI/ISEA Puncture Level 2
Application Assembly, Electronic, Inspection, Manufacturing, Small Parts Handling, Automotive Manufacturing, Small Parts Handling, Shipping, Construction Material Handling, General Maintenance, Farming, Gardening Glass Industry, Low Lint Protection, General Purpose
Resists Abrasions, Cuts
* This product's country of origin is subject to change

Welcome Sign In