Check Availability
  • MCR SAFETY 

    15 Gauge Flat Biopolymer Coated Gloves, Glove Size: XL, Black

  • Item # 2ELL9
  • Mfr. Model # N9674XL
  • (1)
15 Gauge Flat Biopolymer Coated Gloves, Glove Size: XL, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Enhanced sense of touch and dexterity is featured with these MCR Safety Ninja® X coated gloves. Durable, comfortable, and flexible gloves have a biopolymer-coated palm and fingertips, plus a nylon shell treated with Actifresh® to kill bacteria and promote freshness. Suitable for use in dry and light oil environments.
Show More Close
 

Technical Specifications

Item # 2ELL9
Mfr. Model # N9674XL
UNSPSC #46181504
Catalog Page 1688
Shipping Weight 0.09 lbs
Country of Origin Pakistan *
Item Coated Gloves
Glove Coating Material Biopolymer
Glove Coating Finish Flat
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 4
Suggested Use Environment Dry/Light Oil
Insulated No
Gauge 15
Lining Nylon / Lycra
Glove Size XL
Color Black
Cuff Knit Wrist
Glove Length 10-3/4"
Thumb Style Wing
Standards ANSI, EN388
ANSI Cut Grams 0
Application Assembly Operations, General Purpose, Manufacturing, Fabrication, Inspections, Packaging
Resists Abrasions, Cuts
* This product's country of origin is subject to change

Welcome Sign In