Check Availability
  • MCR SAFETY 

    15 Gauge Smooth Biopolymer Coated Gloves, Glove Size: L, Black

  • Item # 2ELL6
  • Mfr. Model # N9674L
  • (1)
15 Gauge Smooth Biopolymer Coated Gloves, Glove Size: L, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use MEMPHIS GLOVES Ninja® X bipolymer coated gloves for dry and light oil environments. Soft bipolymer coating with nylon shell is treated with Actifresh® to kill bacteria and promote freshness. An excellent choice where maximum dexterity and sense of touch is necessary. Durable, comfortable, and flexible. Palm coated.
Show More Close
 

Technical Specifications

Item # 2ELL6
Mfr. Model # N9674L
UNSPSC #46181504
Catalog Page 1688
Shipping Weight 0.08 lbs
Country of Origin Pakistan *
Item Coated Gloves
Glove Coating Material Biopolymer
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
Suggested Use Environment Dry/Light Oil
Insulated No
Gauge 15
Lining Unlined
Glove Size L
Color Black
Cuff Knit Wrist
Glove Length 10"
Thumb Style Wing
Standards EN388
Application Assembly Operations, General Purpose, Manufacturing, Fabrication, Inspections, Packaging
Resists Abrasion
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms