Check Availability
  • MCR SAFETY 

    15 Gauge Foam Nitrile Coated Gloves, Glove Size: M, Gray/White

  • Item # 8NFC7
  • Mfr. Model # 9674M
15 Gauge Foam Nitrile Coated Gloves, Glove Size: M, Gray/White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8NFC7
Mfr. Model # 9674M
UNSPSC #46181504
Shipping Weight 0.1 lbs
Country of Origin Pakistan *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Foam
Glove Coating Coverage 3/4 Dip
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry/Light Oil
Insulated No
Gauge 15
Lining Nylon
Glove Size M
Color Gray/White
Cuff Knit Wrist
Glove Length 9-1/2"
Thumb Style Straight
ANSI/ISEA Puncture Level 1
Application Assembly, Electronic, Inspection, Manufacturing, Small Parts Handling, Automotive Manufacturing, Small Parts Handling, Shipping, Construction Material Handling, General Maintenance, Farming, Gardening Glass Industry, Low Lint Protection, General Purpose
Resists Abrasions, Cuts
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms