Check Availability
  • MCR SAFETY 

    15 Gauge Foam Nitrile Coated Gloves, Glove Size: 2XL, Gray/Black

  • Item # 46U085
  • Mfr. Model # N96793XXL
15 Gauge Foam Nitrile Coated Gloves, Glove Size: 2XL, Gray/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46U085
Mfr. Model # N96793XXL
UNSPSC #46181504
Shipping Weight 0.16 lbs
Country of Origin Pakistan *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Foam
Glove Coating Coverage 3/4 Dip
ANSI/ISEA Abrasion Level Not Tested
Suggested Use Environment Dry
Insulated No
Gauge 15
Lining Unlined
Glove Size 2XL
Color Gray/Black
Cuff Knit Wrist
Glove Length 11"
Thumb Style Wing
Standards EN388
Application Assembly Operations, General Purpose, Manufacturing, Fabrication, Inspections, Packaging
Resists Abrasion, Tear
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms