Check Availability
  • MCR SAFETY 

    15 Gauge Foam Nitrile Coated Gloves, Glove Size: XL, Gray/Black

  • Item # 40P597
  • Mfr. Model # N96790XL
15 Gauge Foam Nitrile Coated Gloves, Glove Size: XL, Gray/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40P597
Mfr. Model # N96790XL
UNSPSC #46181504
Shipping Weight 0.12 lbs
Country of Origin Pakistan *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Foam
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level Not Tested
Suggested Use Environment Dry
Insulated No
Gauge 15
Lining Unlined
Glove Size XL
Color Gray/Black
Cuff Knit Wrist
Glove Length 10-3/4"
Thumb Style Wing
Standards CE, EN388
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 1
Application Assembly Operations, General Purpose, Manufacturing, Fabrication, Inspections, Packaging
Resists Abrasion, Tear
* This product's country of origin is subject to change

Welcome Sign In