Check Availability
  • MCR SAFETY 

    15 Gauge Dotted Nitrile Coated Gloves, Glove Size: S, Black

  • Item # 48GH66
  • Mfr. Model # MG9694S
15 Gauge Dotted Nitrile Coated Gloves, Glove Size: S, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48GH66
Mfr. Model # MG9694S
UNSPSC #46181504
Shipping Weight 1.33 lbs
Country of Origin Pakistan *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Dotted
Glove Coating Coverage 3/4 Dip
ANSI/ISEA Abrasion Level 0
Suggested Use Environment Dry
Insulated No
Gauge 15
Lining Unlined
Glove Size S
Color Black
Cuff Slip-On
Glove Length 9"
Thumb Style Wing
Standards EN388
ANSI Cut Grams 0
ANSI/ISEA Puncture Level 0
Application Automotive Assembly, Farming, Landscaping, Material Handling
Resists Abrasions, Cuts, Tear, Punctures
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms