Check Availability
  • MCR SAFETY 

    15 Gauge Dotted Nitrile Coated Gloves, Glove Size: L, Gray/Black

  • Item # 43Y939
  • Mfr. Model # N96797L
15 Gauge Dotted Nitrile Coated Gloves, Glove Size: L, Gray/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y939
Mfr. Model # N96797L
UNSPSC #46181504
Shipping Weight 0.12 lbs
Country of Origin Pakistan *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Dotted
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level Not Tested
Suggested Use Environment Dry
Insulated No
Gauge 15
Lining Unlined
Glove Size L
Color Gray/Black
Cuff Knit Wrist
Glove Length 10"
Thumb Style Wing
Standards EN388, ANSI
ANSI/ISEA Puncture Level 2
Application Assembly Operations, General Purpose, Manufacturing, Fabrication, Inspections, Packaging
Resists Abrasions, Punctures
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms