Check Availability
  • MCR SAFETY 

    15 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: XL, Gray/Red

  • Item # 9EDD7
  • Mfr. Model # N9680XL
15 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: XL, Gray/Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ninja® Flex cut-resistant gloves from MEMPHIS GLOVES include a crinkle latex coating for excellent flexibility, elasticity, and durability. A great choice for dry-grip applications in agriculture, durable goods assembly, recycling, and warehousing. 15-ga. red 100% nylon shell with gray textured latex coating on palm and fingertips ensures proper hand protection. Features Actifresh® glove treatment that kills bacteria preventing odors and increasing comfort.
Show More Close
 

Technical Specifications

Item # 9EDD7
Mfr. Model # N9680XL
UNSPSC #46181504
Shipping Weight 0.2 lbs
Country of Origin Pakistan *
Item Coated Gloves
Glove Coating Material Natural Rubber Latex
Glove Coating Finish Crinkled
Glove Coating Coverage Palm and Fingers
Suggested Use Environment Dry/Light Oil
Insulated No
Gauge 15
Lining Unlined
Glove Size XL
Color Gray/Red
Cuff Knit Wrist
Glove Length 10-3/4"
Thumb Style Wing
Standards EN388, 170-199 For Food Contact
Application Assembly, Recycling, Warehousing
Resists Abrasion, Tear
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms