Check Availability
  • MCR SAFETY 

    13 Gauge Smooth Polyurethane Coated Gloves, Glove Size: M, White

  • Item # 49JY73
  • Mfr. Model # 92773M
13 Gauge Smooth Polyurethane Coated Gloves, Glove Size: M, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JY73
Mfr. Model # 92773M
UNSPSC #46181504
Shipping Weight 0.141 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Polyurethane
Glove Coating Finish Smooth
Glove Coating Coverage 3/4 Dip
ANSI/ISEA Abrasion Level 6
Suggested Use Environment Dry/Light Oil
Insulated No
Gauge 13
Lining HPPE/Steel
Glove Size M
Color White
Cuff Knit Wrist
Glove Length 10"
Thumb Style Wing
Standards ANSI/ISEA
ANSI/ISEA Cut Level 4
Application Automotive, Metal Applications, Sharp Metal Sheets Handling, Glass Handling, Untrimmed Sharp Components Handling, Industrial Waste Collection/Sorting, Cutting and Stamping Metals
Resists Abrasions, Cuts
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms