Check Availability
  • MCR SAFETY 

    13 Gauge Smooth Polyurethane Coated Gloves, Glove Size: XL, Gray/White

  • Item # 3RUM1
  • Mfr. Model # 9695XL
13 Gauge Smooth Polyurethane Coated Gloves, Glove Size: XL, Gray/White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gloves are great for small parts handling. Seamless nylon shell offers outstanding breathability and comfort while the palm and finger coating provides grip, puncture resistance, abrasion resistance, and dexterity.
Show More Close
 

Technical Specifications

Item # 3RUM1
Mfr. Model # 9695XL
UNSPSC #46181504
Shipping Weight 0.01 lbs
Country of Origin South Korea *
Item Coated Gloves
Glove Coating Material Polyurethane
Glove Coating Finish Smooth
Glove Coating Coverage 3/4 Dip
ANSI/ISEA Abrasion Level 4
Suggested Use Environment Dry/Light Oil
Insulated No
Gauge 13
Lining Nylon
Glove Size XL
Color Gray/White
Cuff Knit Wrist
Glove Length 10-1/2"
Thumb Style Wing
Application Assembly, Electronic, Inspection, Manufacturing, Small Parts Handling, Automotive Manufacturing, Small Parts Handling, Shipping, Construction Material Handling, General Maintenance, Farming, Gardening Glass Industry, Low Lint Protection, General Purpose
Resists Abrasions, Cuts
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms