Check Availability
  • MCR SAFETY 

    13 Gauge Sandy Nitrile Coated Gloves, Glove Size: 2XL, Blue/Black/Gray

  • Item # 48GH92
  • Mfr. Model # 9673SFXXL
13 Gauge Sandy Nitrile Coated Gloves, Glove Size: 2XL, Blue/Black/Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

High comfort and dexterity are built into these multipurpose Memphis™ protective gloves from MCR Safety. The design starts with a strong nylon shell. Over that is a dipped nitrile coating on palm and fingers that stands up to oil, grease, acids, and some solvents and also resists snags, cuts, abrasion, and punctures. The sandy finish boosts grip and abrasion resistance.
Show More Close
 

Technical Specifications

Item # 48GH92
Mfr. Model # 9673SFXXL
UNSPSC #46181504
Catalog Page 1691
Shipping Weight 0.12 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Sandy
Glove Coating Coverage 3/4 Dip
ANSI/ISEA Abrasion Level 0
Suggested Use Environment Dry
Insulated No
Gauge 13
Lining Nylon
Glove Size 2XL
Color Blue/Black/Gray
Cuff Knit Wrist
Glove Length 11-3/4"
Thumb Style Wing
Standards CE, EN388
ANSI Cut Grams 0
ANSI/ISEA Puncture Level 0
Application Agriculture, Assembly Line Production, Automotive Assembly, Carpentry, Construction, Demolition, Furniture industry, Janitorial, Landscaping, Manufacturing
Resists Abrasions, Cuts, Tear, Punctures
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms