Check Availability
  • MCR SAFETY 

    13 Gauge Foam Nitrile Coated Gloves, Glove Size: M, Gray/Black

  • Item # 49DC28
  • Mfr. Model # 96781M
13 Gauge Foam Nitrile Coated Gloves, Glove Size: M, Gray/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49DC28
Mfr. Model # 96781M
UNSPSC #46181504
Shipping Weight 0.1 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Foam
Glove Coating Coverage 3/4 Dip
ANSI/ISEA Abrasion Level 0
Suggested Use Environment Dry/Light Oil
Insulated No
Gauge 13
Lining Nylon
Glove Size M
Color Gray/Black
Cuff Knit Wrist
Glove Length 10"
Thumb Style Wing
Standards EN388 4121
ANSI/ISEA Puncture Level 0
Application Agriculture, Carpentry, Mechanics, Warehousing, Bakeries
Resists Wet, Dry, Light Oil Grip, Abrasion
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms